Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 200-208V AC Coil; 3.0-12.0A FLA

SIEMENS #US2:18DUC92FD

Starter, Non-Reversing; 200-208V AC Coil; 3.0-12.0A FLA

SKU #88762129552
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:18DUC92FD STARTERFVNRS1SSOL