Menu Search
Search
SIEMENS #US2:18CUC92XD

Starter, Non-Reversing; 200-208V AC Coil; 3.0-12.0A FLA

SKU # 88762129484 Manufacturer Series: Class 18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:18CUC92XD STARTERFVNRS0SSOL