Menu Search
SIEMENS #17DUC82WD11

Starter, Non-Reversing; 200-208V AC Coil; 3.0-12.0A FLA

SKU # 66264380418 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE 17DUC82WD11 STARTERCOMBO SZ13-1