Menu Search
Search
SIEMENS #US2:17GUG82XD13

Starter, Non-Reversing; 200-208V AC Coil; 25.0-100.0A FLA

SKU # 88762133963 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:17GUG82XD13 STARTERFVNRS2.5