Menu Search
SIEMENS #18FUF92FD

Starter, Non-Reversing; 200-208V AC Coil; 13.0-52.0A FLA

SKU # 66264382185 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE 18FUF92FD STARTERCOMBO SZ213-52