Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 200-208V AC Coil; 10.0-40.0A FLA

SIEMENS #US2:18EUE92XD

Starter, Non-Reversing; 200-208V AC Coil; 10.0-40.0A FLA

SKU #88762129629
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:18EUE92XD STARTERFVNRS1.75S