Menu Search
SIEMENS #US2:17EUE92FD12

Starter, Non-Reversing; 200-208V AC Coil; 10.0-40.0A FLA

SKU # 88762133816 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:17EUE92FD12 STARTERFVNRS1.7