Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #US2:17EUE82XD12

Starter, Non-Reversing; 200-208V AC Coil; 10.0-40.0A FLA

SKU # 88762133797 Manufacturer Series: Class 17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:17EUE82XD12 STARTERFVNRS1.7