Menu Search

SIEMENS #US2:18FP82WJD91

Starter, Non-Reversing; 200-208V AC Coil; 0.85-1.15A FLA

SKU: 88762130677
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Description
SIE US2:18FP82WJD91 STARTERFVNRS2TH