Menu Search
Search
SIEMENS #US2:18CP92HBD91

Starter, Non-Reversing; 200-208V AC Coil; 0.85-1.15A FLA

SKU # 88762129991 Manufacturer Series: Class 18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 7/9/3/4
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP92HBD91 STARTERFVNRS0TH