Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 200-208V AC Coil; 0.85-1.15A FLA

SIEMENS #US2:18CP92FAD81

Starter, Non-Reversing; 200-208V AC Coil; 0.85-1.15A FLA

SKU #88762129932
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP92FAD81 STARTERFVNRS0TH