Menu Search
SIEMENS #17DUA82BD11

Starter, Non-Reversing; 200-208V AC Coil; 0.25-1.0A FLA

SKU # 66264380040 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE 17DUA82BD11 STARTERCOMBO SZ10.2