Menu Search
Search
SIEMENS #17DUD92NF11M30

Starter, Non-Reversing; 120/110V AC Coil; 5.5-22.0A FLA

SKU # 04089293852 Manufacturer Series: Class 17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE 17DUD92NF11M30 STARTER 17DUD92N