Menu Search

SIEMENS #17FUF92FF

Starter, Non-Reversing; 120/110V AC Coil; 32.0-52.0A FLA

SKU: 66264381073
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 32.00-52.00A
Description
SIE 17FUF92FF STARTERCOMBO SZ213-52