Menu Search

SIEMENS #17CUC92NF11M31

Starter, Non-Reversing; 120/110V AC Coil; 3.0-12.0A FLA

SKU: 04089293858
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Description
SIE 17CUC92NF11M31 STARTER 17CUC92N