Menu Search
SIEMENS #18FUF82BF

Starter, Non-Reversing; 120/110V AC Coil; 13.0-52.0A FLA

SKU # 66264382151 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE 18FUF82BF STARTERCOMBO SZ213-52