Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 120/110V AC Coil; 0.85-1.15A FLA

SIEMENS #17DP92NF1091

Starter, Non-Reversing; 120/110V AC Coil; 0.85-1.15A FLA

SKU #88762102644
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 17DP92NF1091 STARTER-COMBOSZ1N1