Menu Search
SIEMENS #17CP82XF91

Starter, Non-Reversing; 120/110V AC Coil; 0.85-1.15A FLA

SKU # 88762103032 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 17CP82XF91 STARTER-COMBOSZ0N4S1