Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 100-127V AC Coil; 55.0-250.0A FLA

SIEMENS #US2:17LPU92EF17

Starter, Non-Reversing; 100-127V AC Coil; 55.0-250.0A FLA

SKU #88762134263
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 100-127VAC 60/50Hz, 100-127VDC
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE US2:17LPU92EF17 STARTERFVNRS5SS