Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 100-127V AC Coil; 55.0-250.0A FLA
SIEMENS #17LPU92EF

Starter, Non-Reversing; 100-127V AC Coil; 55.0-250.0A FLA

SKU # 04089282444 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Non-Fusible
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 100-127VAC 60/50Hz, 100-127VDC
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 17LPU92EF STARTER-COMBOSZ5N4P40