SIEMENS #US2:17CP82BC1091

Starter; Motor; Non-Reversing; Magnetic; Combination; 380-440/190-220VAC 50Hz, 440-480/220-240VAC 60Hz Coil; NEMA 600V AC; NEMA Size 0; 30A; 3 Phase; Fusible Disconnect; NEMA 1; 0.85-1.15A Full Load; Ambient Compensated Bi-Metal Relay

SKU: 88762135591
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Manufacturer Series: Class 17
Description
SIE US2:17CP82BC1091 STARTERFVNRS0T