SIEMENS #US2:17GP92FD1491

Starter; Motor; Non-Reversing; Magnetic; Combination; 200-208VAC 60Hz Coil; NEMA 600V AC; NEMA Half Size 2-1/2; 100A; 3 Phase; Fusible Disconnect; NEMA 4X; 0.85-1.15A Full Load; Ambient Compensated Bi-Metal Relay

SKU: 88762136233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Manufacturer Series: Class 17
Description
SIE US2:17GP92FD1491 STARTERFVNRS2.