SIEMENS #17EUE92BD

Starter; Motor; Non-Reversing; Magnetic; Combination; 200-208VAC 60Hz Coil; NEMA 600V AC; NEMA Half Size 1-3/4; 60A; 3 Phase; Non-Fusible Disconnect; NEMA 1; 10.00-40.00A Full Load; Solid State Relay

SKU: 66264380887
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Manufacturer Series: Class 17
Description
SIE 17EUE92BD STARTERCOMBO SZ1 3/41