SIEMENS #17ESF92NF1351

Starter; Motor; Non-Reversing; Magnetic; Combination; 120/110VAC 60/50Hz Coil; NEMA 600V AC; NEMA Half Size 1-3/4; 60A; 3 Phase; Fusible Disconnect; NEMA 3/3R/4/12; 13.00-27.00A Full Load; Solid State Relay

SKU: 78308725299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 13.00-27.00A
Manufacturer Series: Class 17
Description
SIE 17ESF92NF1351 STARTER-COMBOSZ1