SIEMENS #17HP92NC1681

Starter; Motor; Non-Reversing; Combination Full Voltage; 440-480/220-240VAC 60/50Hz Coil; 200A Fusible Disconnect; NEMA Size 3; NEMA 600V AC; 3 Phase; 0.85-1.15 Amp Full Load; NEMA 3/3R/4/12 Enclosure

SKU: 78308732045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Manufacturer Series: Class 17
Description
SIE 17HP92NC1681 STARTER-COMBOSZ3N1