SIEMENS #US2:18HP92HMJ81

Starter; Motor; Non-Reversing; Combination Full Voltage; 24VAC 60/50Hz Coil; 50A Breaker, MBCP Disconnect; NEMA Size 3; NEMA 600V AC; 3 Phase; 0.85-1.15 Amp Full Load; NEMA 7/9/3/4 Enclosure; Ambient Compensated Bi-Metal Overload Relay

SKU: 88762131118
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 7/9/3/4
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Manufacturer Series: Class 18
Description
SIE US2:18HP92HMJ81 STARTERFVNRS3TH