SIEMENS #US2:18DUC92XG

Starter; Motor; Non-Reversing; Combination Full Voltage; 220-240/190-220VAC 60/50Hz Coil; 10A Breaker, MBCP Disconnect; NEMA Size 1; NEMA 600V AC; 3 Phase; 3.00-12.00 Amp Full Load; NEMA 4/4X Enclosure; Solid State Overload Relay

SKU: 88762129561
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Manufacturer Series: Class 18
Description
SIE US2:18DUC92XG STARTERFVNRS1SSOL