SIEMENS #US2:18DP82XBA81

Starter; Motor; Non-Reversing; Combination Full Voltage; 220-240/110-120VAC 60/50Hz Coil; 10A Breaker, MBCP Disconnect; NEMA Size 1; NEMA 600V AC; 3 Phase; 0.85-1.15 Amp Full Load; NEMA 4/4X Enclosure

SKU: 88762130187
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Manufacturer Series: Class 18
Description
SIE US2:18DP82XBA81 STARTERFVNRS1TH