SIEMENS #17HUG92BF14

Starter, Magnetic, Non-Reversing, Solid State Relay

SKU: 66264381417
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 250V
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 100
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.0-100.0
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 250V; Size - NEMA Size 1; Disconnect - Fusible; Disconnect Amps - 100; Phase - 3; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 1; Overload Relay - Solid State; Motor FLA - 25.0-100.0