Menu Search
SIEMENS #82ADB6FBH

Slim Line Pump Control Panel, 460VAC 60Hz Coil, NEMA 600V AC

SKU # 88762185917
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 460VAC 60Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE 82ADB6FBH PUMP PANELS1SSOLR480V