Menu Search
Magnetic Starters - Disconnect Combination Slim Line Pump Control Panel, 120/110VAC 60/50Hz Coil, 30A

SIEMENS #82ADD6FBF

Slim Line Pump Control Panel, 120/110VAC 60/50Hz Coil, 30A

SKU #80476605562
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE 82ADD6FBF PUMP PANELS1SSOLR120V