Menu Search

SIEMENS #US2:26IUH92HH

Reversing Motor Starter, 440-480/380-440VAC 60/50Hz Coil

SKU: 88762139997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 125A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3, 4, 7, 9
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Description
SIE US2:26IUH92HH STARTERFVRS3.5SSO