Menu Search
Magnetic Starters - Disconnect Combination Reversing Motor Starter, 440-480/220-240VAC 60Hz Coil, 30A

SIEMENS #26DUE92NC

Reversing Motor Starter, 440-480/220-240VAC 60Hz Coil, 30A

SKU #66264383403
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 26DUE92NC STARTER FVRCOMBO SZ11