Menu Search
Magnetic Starters - Disconnect Combination Reversing Motor Starter, 277/240VAC 60/50Hz Coil, 125A, 3 PH
SIEMENS #US2:26HP92HNL81

Reversing Motor Starter, 277/240VAC 60/50Hz Coil, 125A, 3 PH

SKU # 88762140215
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, MBCP
Disconnect Amps: 125A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3, 4, 7, 9
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:26HP92HNL81 STARTERFVRS3THO