Menu Search
Magnetic Starters - Disconnect Combination Reversing Motor Starter, 220-240/110-120VAC 60Hz Coil, 40A

SIEMENS #26EUE92NA

Reversing Motor Starter, 220-240/110-120VAC 60Hz Coil, 40A

SKU #66264383424
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 26EUE92NA STARTER FVRCOMBO SZ1