Menu Search
Magnetic Starters - Disconnect Combination Reversing Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SIEMENS #US2:25EP92BD81

Reversing Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SKU #88762138858
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:25EP92BD81 STARTERFVRS1.75T