Menu Search
Magnetic Starters - Disconnect Combination Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 25A, 3 PH

SIEMENS #26DUD92NF

Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 25A, 3 PH

SKU #66264383380
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE 26DUD92NF STARTER FVRCOMBO SZ15