Menu Search
Magnetic Starters - Disconnect Combination Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 150A, 3 PH

SIEMENS #US2:26JP92HRF81

Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 150A, 3 PH

SKU #88762140227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, MBCP
Disconnect Amps: 150A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 4, 7, 9
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:26JP92HRF81 STARTERFVRS4THO