Menu Search
SIEMENS #26GUG92BF

Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 100A, 3 PH

SKU # 66264383468
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE 26GUG92BF STARTER FVRCOMBO SZ2