Menu Search
SIEMENS #88MSXT4FH

Reduced Voltage Pump Control Panel, NEMA 600V AC, 600A

SKU # 78308779983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Reduced Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
Disconnect: Fusible
Disconnect Amps: 600A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 160.00-630.00A

SIE 88MSXT4FH STARTER-RV PUMPSZ6ATF