Menu Search
Magnetic Starters - Disconnect Combination Pump Control Panel, 575-600/550VAC 60/50Hz Coil, NEMA Size 3

SIEMENS #87HAN6FE

Pump Control Panel, 575-600/550VAC 60/50Hz Coil, NEMA Size 3

SKU #78308768797
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Full Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 87HAN6FE STARTER-PUMPN3RSZ3FSBL