Menu Search
Magnetic Starters - Disconnect Combination Pump Control Panel, 440-480/220-240VAC 60Hz Coil, 30A, 3 PH

SIEMENS #87DAE6FC

Pump Control Panel, 440-480/220-240VAC 60Hz Coil, 30A, 3 PH

SKU #78308715983
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Full Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 87DAE6FC STARTER-PUMPN3RSZ1FSBL