Menu Search
SIEMENS #87IAP6LC

Pump Control Panel, 440-480/220-240VAC 60Hz Coil, 200A, 3 PH

SKU # 78308725946
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Full Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 87IAP6LC STARTER-PUMPN3RSZ3.5FS