Menu Search
SIEMENS #87HAN6FS

Pump Control Panel, 24VDC Coil, NEMA 600V AC, NEMA Size 3

SKU # 78308763856
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Full Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 3, 3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 87HAN6FS STARTER-PUMPN3RSZ3FSBL