Menu Search
Magnetic Starters - Disconnect Combination Pump Control Panel, 220-240/110-120VAC 60Hz Coil, 50A, 3 PH

SIEMENS #87FAJ6MA

Pump Control Panel, 220-240/110-120VAC 60Hz Coil, 50A, 3 PH

SKU #78308726090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Full Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 87FAJ6MA STARTER-PUMPN3RSZ2MCPH