Menu Search
Magnetic Starters - Disconnect Combination Pump Control Panel, 120/110VAC 60/50Hz Coil, NEMA 600V AC

SIEMENS #87FAJ6FF

Pump Control Panel, 120/110VAC 60/50Hz Coil, NEMA 600V AC

SKU #78308759284
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Full Voltage Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 87FAJ6FF STARTER-PUMPN3RSZ2FSBL