Menu Search
SIEMENS #87JPM4FA

Oil Well Pump Control Panel, 220-240/110-120VAC 60Hz Coil

SKU # 66264385479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Full Voltage Oil Well Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 3, 3R
Motor FLA: 50.00-200.00A

SIE 87JPM4FA STARTER-PUMPN3RSZ4FSBL