Menu Search

SIEMENS #US2:87HPK6FF

Oil Well Pump Control Panel, 120/110VAC 60/50Hz Coil, 100A

SKU: 88762143802
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Oil Well Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Description
SIE US2:87HPK6FF STARTER-PUMP.N3R.S