Menu Search
Search
SIEMENS #US2:18CP92BCE91

Non-Reversing Motor Starter, 575-600/550VAC 60/50Hz Coil

SKU # 88762127420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP92BCE91 STARTER-CB COMB