Menu Search
Magnetic Starters - Disconnect Combination Non-Reversing Motor Starter, 440-480/380-440VAC 60/50Hz Coil

SIEMENS #US2:18LPT92NH

Non-Reversing Motor Starter, 440-480/380-440VAC 60/50Hz Coil

SKU #88762126853
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE US2:18LPT92NH STARTER-CB COMBOS